Shop SELKIRK
Create Account
Selkirk 243215 3 in. 45 Degree Pellet Elbow
- Mfr # 353513
- Zoro # G604076033
product price:Â
$
86.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353513
- Zoro #
- G604076033
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 3VP-EL45
- 45 Degree Pellet Elbow
- Type L Pellet Vent
- Used To Offset Pipe Around Construction Obstacles
- Factory Sealed At Couplers To Prevent Leakage.
- Size - 3 in.
- Dimension - 7 x 3.5 x 8 in.
- Item Weight - 0.83 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.