Shop SELLARS
See all product information
Create Account
Cleaning Towels, Dispenser Box, White, PK10
- Mfr # 57200
- Zoro # G023944814
product price:Â
$
93.89
/pk of 10, $9.39/ea
Key Features
Sheet Width
8 in
Cloth Density
40 g/sq m
Sheet Length
13 in
Wipe Type
General Purpose
Series
T500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57200
- Zoro #
- G023944814
- UPC #
- 660708572003
- Country of Origin
- China
Dimensions
- Sheet Width
- 8 in
- Sheet Length
- 13 in
Details
- Cloth Density
- 40 g/sq m
- Wipe Type
- General Purpose
- Series
- T500
- Wipe Construction
- Hydro-Entangled (HEF)
- Cloth Style
- Shop Towel
- Item
- Cleaning Towels
- Material
- Cellulose, Polypropylene
- Product Type
- Cleaning Towels
- Shell Material
- Cellulose, Polypropylene
Description
Cleaning Towels,Dispenser Box,White,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.