Shop SELLARS
See all product information
Create Account
Cleaning Towels, Dispenser Box, White, PK10
- Mfr # 68200
- Zoro # G123944134
product price:Â
$
121.99
/pk of 10, $12.20/ea
Free Shipping & Returns
Key Features
Cloth Style
Shop Towel
Series
Pro Strength T600
Wipe Construction
Hydro-Entangled (HEF)
Sheet Length
17 in
Material
Cellulose, Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68200
- Zoro #
- G123944134
- UPC #
- 660708682009
- Country of Origin
- China
- Cloth Style
- Shop Towel
- Series
- Pro Strength T600
- Wipe Construction
- Hydro-Entangled (HEF)
- Material
- Cellulose, Polypropylene
- Product Type
- Cleaning Towels
- Item
- Cleaning Towels
- Wipe Type
- General Purpose
- Cloth Density
- 54 g/sq m
- Shell Material
- Cellulose, Polypropylene
- Traction Material
- Cellulose, Polypropylene
Dimensions
- Sheet Length
- 17 in
- Sheet Width
- 8 in
Description
Cleaning Towels,Dispenser Box,White,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.