Shop SELLARS
See all product information
Create Account
Cleaning Towels, White
- Mfr # 68300
- Zoro # G023944135
product price:Â
$
92.29
/ea
Key Features
Series
Pro Strength T600
Sheet Length
13 in
Wipe Construction
Hydro-Entangled (HEF)
Wipe Type
General Purpose
Sheet Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68300
- Zoro #
- G023944135
- UPC #
- 660708683006
- Country of Origin
- China
- Series
- Pro Strength T600
- Wipe Construction
- Hydro-Entangled (HEF)
- Item
- Cleaning Towels
- Wipe Type
- General Purpose
- Material
- Cellulose, Polypropylene
- Product Type
- Cleaning Towels
- Compatible Manufacturer Part Number
- 99914, 99911
- Cloth Density
- 54 g/sq m
- Cloth Style
- Shop Towel
- Shell Material
- Cellulose, Polypropylene
- Traction Material
- Cellulose, Polypropylene
Dimensions
- Sheet Length
- 13 in
- Sheet Width
- 12 in
- Roll Length
- 1,173 ft
Description
Cleaning Towels,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.