This item is Discontinued.

This item is Discontinued.
TOOLBOX White Rags, 1-Ply, 9.8 x 12, White, 200 Rags, 6PK (Discontinued)
Mfr #
58202
Zoro #
G523333811
UPC # 660708582026
Country of Origin United States
Category Rags & Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58202
Zoro #
G523333811
UPC #
660708582026
Country of Origin
United States
Dimensions
Length
12 in
Width
9.8 in
Details
Application
Industrial Cleaning; Wiping
Number of Sheets
200
Recommended For
Dirt, Dust, Grease, Liquids, Oil, Paint, Water
Cleaning Cloth Color
White
Item
Rags
Material
Paper
Cleaning Cloth Style
Rags
Description
Tackle any job, anywhere, with TOOLBOX White Rags. From paint splatters to greasy spills, these super-absorbent wipes are the ideal solution for hundreds of applications in and around your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.