Zoro Homepage

Bench Scale with Backrail & Wheels, 24 in x 24 in

  • Mfr # SL-915-BW-24X24

  • Zoro # G321897430


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Standards
NTEP
Power Source
Rechargable Battery
Scale Item
Bench Scale
Includes
SL-7510 Indicator, AC Adapter, Backrail and Wheels
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-BW-24X24
Zoro #
G321897430
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
24 in
Overall Width
24 in

Details

Standards
NTEP
Power Source
Rechargable Battery
Scale Item
Bench Scale
Includes
SL-7510 Indicator, AC Adapter, Backrail and Wheels
Accuracy
± 0.1 lb
Capacity
500 lb
Color
Grey
Material
Stainless Steel

Description

The SellEton SL-915-BW NTEP Legal-for-Trade Bench Scale is designed to streamline workflow and deliver accurate measurements in rugged environments. Ideal for shipping docks, outdoor markets, and food processing plants, this bench scale simplifies even the most challenging weighing tasks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.