
Bench Scale with Roller Top, 24 in x 24 in
Mfr # SL-915-RT-24X24
Zoro # G021897594
product price: $2,529.99
/eaKey Features
Material
Stainless Steel
Accuracy
± 0.2 lb
Standards
NTEP
Overall Width
24 in
Scale Item
Bench Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-915-RT-24X24
Zoro #
G021897594
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
5.5 in
Overall Length
24 in
Details
Material
Stainless Steel
Accuracy
± 0.2 lb
Standards
NTEP
Scale Item
Bench Scale
Color
Grey
Includes
SL-7510-SS-C Indicator
Capacity
1,000 lb
Power Source
Rechargable Battery
Description
The SellEton SL-915-RT Roller Top Bench Scale delivers precise, durable weighing for high-traffic environments like shipping docks, food processing plants, and manufacturing facilities. Ideal for portion control, bulk sales, and over/under weighing, it ensures fast, accurate results.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.