Zoro Homepage

Circular Motion Load Cell Tank Mounts LED Display, 600000 lb, 4PK

  • Mfr # SL-320-TM-LED-600

  • Zoro # G921897885


product price: $30,400.99
/pk 4, $7,600.25/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Material
Alloy Steel
Overall Length
12 in
Color
Grey
Capacity
600,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-320-TM-LED-600
Zoro #
G921897885
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
12 in
Overall Height
10.37 in

Details

Material
Alloy Steel
Item
Tank Mounts
Color
Grey
Capacity
600,000 lb
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery
Display Type
LED

Description

The SellEton SL-320-TM Load Cell Conversion Kit is designed for both circular and linear motion applications. This high-quality kit ensures precise weighing and seamless integration into existing setups, enhancing efficiency and reliability in your operations. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.