
Diamond Plate Bench Scale with Backrail & Wheels, 18 in x 24 in
Mfr # SL-915-BWD-18X24
Zoro # G821897428
product price: $975.99
/ea
Free Shipping & Returns
Key Features
Includes
SL-7510 Indicator, AC Adapter, Backrail and Wheels
Material
Stainless Steel
Accuracy
± 0.1 lb
Standards
NTEP
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-915-BWD-18X24
Zoro #
G821897428
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
18 in
Overall Height
10 in
Details
Includes
SL-7510 Indicator, AC Adapter, Backrail and Wheels
Material
Stainless Steel
Accuracy
± 0.1 lb
Standards
NTEP
Color
Grey
Capacity
500 lb
Scale Item
Bench Scale
Power Source
Rechargable Battery
Description
The SellEton SL-915-BWD NTEP Certified Bench Scale is designed to optimize your workflow. Built for high-traffic areas such as shipping docks, outdoor markets, and manufacturing facilities, this robust diamond-plated bench scale combines durability with advanced technology to deliver fast and precise weight measurements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.