Zoro Homepage

Double Ended Ball Capture Load Cell, 12 Count, 12PK

  • Mfr # SL-360-BC-30T-12

  • Zoro # G921897700


product price: $24,168.99
/pk 12, $2,014.08/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Scale Display
LED
Color
Grey
Overall Height
220 in
Overall Width
135 in
Includes
SL-7581-TS Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-360-BC-30T-12
Zoro #
G921897700
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
220 in
Overall Width
135 in
Overall Length
240 in

Details

Scale Display
LED
Color
Grey
Item
Tank Mounts
Includes
SL-7581-TS Indicator
Material
Alloy Steel
Capacity
400,000 lb

Description

The SellEton SL-360-BC-30T Ball Capture Load Cell is a high-quality load cell designed for rigorous industrial weighing applications. Offering exceptional precision and robustness, it is ideal for weighbridges, truck scales, and railway scales, ensuring reliable and accurate measurements even in the most demanding operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.