Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Ended Shear Beam Tank Mount LED Display, 400000 lb, 4PK

  • Mfr # SL-313-TM-LED-400

  • Zoro # G321897553


product price: $38,282.99
/pk 4, $9,570.75/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Capacity
400,000 lb
Overall Width
16.25 in
Overall Height
9.3 in
Color
Grey
Includes
SL-7510-SS-C Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-313-TM-LED-400
Zoro #
G321897553
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.25 in
Overall Height
9.3 in
Overall Length
12 in

Details

Item
Tank Mounts
Capacity
400,000 lb
Color
Grey
Includes
SL-7510-SS-C Indicator
Scale Display
LED
Material
Alloy Steel

Description

The SellEton SL-313-TM Load Cell Conversion Kit streamlines your weighing process and enhances accuracy, converting any setup into a high-performance scale unit. Ideal for various industrial applications, including machinery and mixers, this kit ensures reliable and precise weight data essential for operational success. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.