
Double Ended Shear Beam Tank Mount LED Display, 500000 lb, 4PK
Mfr # SL-313-TM-LED-500
Zoro # G721897597
product price: $41,471.99
/pk 4, $10,368.00/eaKey Features
Overall Length
14 in
Color
Grey
Overall Height
11.75 in
Overall Width
23.5 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-313-TM-LED-500
Zoro #
G721897597
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Overall Height
11.75 in
Overall Width
23.5 in
Details
Color
Grey
Material
Alloy Steel
Includes
SL-7510-SS-C Indicator
Capacity
500,000 lb
Scale Display
LED
Item
Tank Mounts
Description
The SellEton SL-313-TM Load Cell Conversion Kit streamlines your weighing process and enhances accuracy, converting any setup into a high-performance scale unit. Ideal for various industrial applications, including machinery and mixers, this kit ensures reliable and precise weight data essential for operational success. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.