Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Crane Scale LCD Display, 500 - 2000 lb

  • Mfr # SL-924-LCD-2k

  • Zoro # G921897441


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Scale Display
LCD
Housing Material
Plastic
Material
Steel
Overall Length
5.75 in
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-924-LCD-2k
Zoro #
G921897441
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.75 in
Overall Width
8.5 in
Overall Height
17.25 in

Details

Item
Crane Scale
Scale Display
LCD
Housing Material
Plastic
Material
Steel
Scale Accuracy
± 0.5
Power Source
Rechargable Battery Pack
Capacity
2,000 lb
Color
Blue

Description

The SellEton SL-924 Medium General Purpose Crane Scale is engineered for precision and ease of use. This handheld scale delivers accurate weight measurements across a wide range of industrial applications, helping ensure your operations remain both efficient and compliant. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.