Zoro Homepage

General Purpose Crane Scale LED Display, 3000 lb x 0.5

  • Mfr # SL-924-LED-3K

  • Zoro # G721897399


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Material
Steel
Color
Red
Capacity
3,000 lb
Power Source
Rechargable Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-924-LED-3K
Zoro #
G721897399
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.75 in
Overall Height
17.25 in
Overall Width
8.5 in

Details

Housing Material
Plastic
Material
Steel
Color
Red
Item
Crane Scale
Capacity
3,000 lb
Power Source
Rechargable Battery Pack
Scale Accuracy
± 0.5
Scale Display
LED

Description

The SellEton SL-924 Medium General Purpose Crane Scale is engineered for precision and ease of use. This handheld scale delivers accurate weight measurements across a wide range of industrial applications, helping ensure your operations remain both efficient and compliant. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.