
Heavy Duty Industrial Crane Scale LED Display, 40000 x 10
Mfr # SL-925-LED-40K
Zoro # G921897595
product price: $4,373.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Red
Overall Length
15.75 in
Overall Width
10 in
Capacity
40,000 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-925-LED-40K
Zoro #
G921897595
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15.75 in
Overall Width
10 in
Overall Height
40 in
Details
Color
Red
Item
Crane Scale
Capacity
40,000 lb
Material
Steel
Housing Material
Aluminum
Scale Display
LED
Power Source
Rechargable Battery Pack
Scale Accuracy
± 10 lb
Description
The SellEton SL-925 Heavy-Duty Industrial Crane Scale delivers both accuracy and durability in a robust package. Designed for industrial applications that demand precision, this crane scale features a rugged cast aluminum housing built to withstand the most challenging conditions. Perfect for a variety of overhead weighing tasks, the SL-925 ensures smooth, efficient operations with minimal risk of error. With LED Display.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.