Heavy Duty Industrial Tension Link Scale LCD Display, 50000 lb x 20

  • Mfr # SL-927-LCD-50K

  • Zoro # G921897403


product price: $1,994.99
/ea
Free Shipping & Returns

Key Features

Scale Display
LCD
Overall Height
12.2 in
Color
Grey
Housing Material
Steel
Includes
SL-7510-SS-C Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-927-LCD-50K
Zoro #
G921897403
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.2 in
Overall Length
1.69 in
Overall Width
4.33 in

Details

Scale Display
LCD
Item
Crane Scale
Color
Grey
Housing Material
Steel
Includes
SL-7510-SS-C Indicator
Material
Steel
Power Source
Rechargable Battery
Capacity
50,000 lb
Scale Accuracy
± 20 lb

Description

The SellEton SL-927 Tension Link Scale is designed to transform lifting operations with exceptional accuracy and reliability. Engineered for use with cranes, hoists, and winches, this high-quality hanging scale is an indispensable tool for industries that require precise weight measurements. With advanced technology and a robust design, the SL-927 ensures safe, efficient monitoring and control of overhead loads. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.