
Heavy Duty Industrial Tension Link Scale LED Display, 150000 lb x 50
Mfr # SL-927-LED-150K
Zoro # G921897663
product price: $3,529.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
Steel
Capacity
150,000 lb
Housing Material
Steel
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-927-LED-150K
Zoro #
G921897663
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.15 in
Overall Height
23.625 in
Overall Width
7.09 in
Details
Material
Steel
Capacity
150,000 lb
Housing Material
Steel
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery
Scale Display
LED
Scale Accuracy
± 50 lb
Item
Crane Scale
Color
Grey
Description
The SellEton SL-927 Tension Link Scale is designed to enhance lifting operations with precise, reliable measurements. This high-quality hanging crane scale is an essential tool for industries that depend on accurate weight readings for cranes, hoists, and winches. Its advanced technology and durable design allow you to monitor and control overhead loads safely and efficiently. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.