
Industrial Floor Scale, 4 ft x 8 ft, 20000 lb x 2
Mfr # SL-700-4X8-20K
Zoro # G921897670
product price: $5,118.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
4 in
Accuracy
± 2 lb
Capacity
20,000 lb
Overall Height
4 in
Scale Item
Floor Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-700-4X8-20K
Zoro #
G921897670
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
4 in
Overall Length
8 in
Details
Accuracy
± 2 lb
Capacity
20,000 lb
Scale Item
Floor Scale
Color
Grey
Material
Steel
Scale Display
LCD
Includes
SL-7515-C LCD Indicator
Power Source
Rechargable Battery
Description
The SellEton SL-700 Industrial Digital Floor Scale is engineered to deliver accurate and consistent weighing, even under the most demanding conditions. Constructed from high-grade welded steel with a tread plate design, this scale is built for durability and reliable performance wherever it is needed most.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.