Industrial Floor Scale, 50 in x 40 in, 3000 lb

  • Mfr # SL-933-UP-3K

  • Zoro # G421897736


product price: $1,194.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Overall Width
50 in
Includes
SL-7515-C LCD Indicator
Color
Grey
Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-933-UP-3K
Zoro #
G421897736
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
50 in
Overall Height
2.25 in
Overall Length
40 in

Details

Material
Carbon Steel
Includes
SL-7515-C LCD Indicator
Color
Grey
Capacity
3,000 lb
Scale Display
LCD
Scale Item
Floor Scale

Description

The SellEton SL-933 Portable Platform Scale is a robust industrial warehouse floor scale, expertly designed to meet the high demands of modern warehouses by accurately weighing pallets up to 3,000 pounds. Featuring a portable, U-shaped design, it integrates seamlessly into warehouse operations, improving workflow and reducing the manual labor typically required for loading and unloading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.