Industrial Floor Scale, NTEP Certified, 4 ft x 6 ft, 1000 - 5000 lb

  • Mfr # SL-800-4X6-5K

  • Zoro # G521897810


product price: $3,053.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Power Source
AC Adapter
Accuracy
± 1 lb
Scale Item
Floor Scale
Scale Display
LCD
Includes
SL-7510-SS-C-EX Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-4X6-5K
Zoro #
G521897810
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Height
4 in
Overall Width
4 in

Details

Power Source
AC Adapter
Accuracy
± 1 lb
Scale Item
Floor Scale
Scale Display
LCD
Includes
SL-7510-SS-C-EX Indicator
Capacity
5,000 lb
Material
Steel
Standards
NTEP
Color
Grey

Description

The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.