
Industrial Floor Scale, NTEP Certified, 4 ft x 6 ft, 20000 lb x 5
Mfr # SL-800-4X6-20K
Zoro # G721897801
product price: $4,860.99
/eaKey Features
Power Source
AC Adapter
Capacity
20,000 lb
Material
Steel
Accuracy
± 5 lb
Standards
NTEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-4X6-20K
Zoro #
G721897801
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
6 in
Overall Width
4 in
Details
Power Source
AC Adapter
Capacity
20,000 lb
Material
Steel
Accuracy
± 5 lb
Standards
NTEP
Color
Grey
Scale Item
Floor Scale
Scale Display
LCD
Includes
SL-7510-SS-C-EX Indicator
Description
The SellEton SL-800 NTEP Certified Digital Floor Scale is designed to streamline operations and provide accurate measurements in the most demanding environments. Specifically built for industrial use, this scale combines robust construction with advanced features, allowing easy management of heavy loads without a steep learning curve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.