Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Drum Scale, 30 in x 30 in, 1000 - 5000 lb

  • Mfr # SL-917-R-30x30-5K

  • Zoro # G221897837


product price: $2,216.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
3.5 in
Material
Steel
Standards
NTEP
Capacity
5,000 lb
Overall Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-917-R-30x30-5K
Zoro #
G221897837
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Length
38 in
Overall Width
38 in

Details

Material
Steel
Standards
NTEP
Capacity
5,000 lb
Includes
SL-7510 Mild Steel Indicator
Color
Blue
Accuracy
± 1 lb
Scale Item
Drum Scale

Description

The SellEton SL-917-R Low Profile Drum Scale is a seamless solution for efficient drum weighing. Designed for simplicity and ease of use, this ultra-low-profile scale features attached ramps for effortless roll-up access, eliminating the strain of lifting heavy barrels onto the platform. Its rugged construction and anti-skid diamond plate surface ensure stable, accurate measurements, making it indispensable for industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.