
Low Profile Drum Scale, 30 in x 30 in, 10000 lb x 1
Mfr # SL-917-R-30x30-10K
Zoro # G021897389
product price: $2,557.99
/eaKey Features
Overall Width
38 in
Includes
SL-7510 Mild Steel Indicator
Overall Length
38 in
Material
Steel
Scale Item
Drum Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-917-R-30x30-10K
Zoro #
G021897389
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
38 in
Overall Length
38 in
Overall Height
3.5 in
Details
Includes
SL-7510 Mild Steel Indicator
Material
Steel
Scale Item
Drum Scale
Standards
NTEP
Color
Blue
Capacity
10,000 lb
Accuracy
± 1 lb
Description
The SellEton SL-917-R Low Profile Drum Scale is a seamless solution for efficient drum weighing. Designed for simplicity and ease of use, this ultra-low-profile scale features attached ramps for effortless roll-up access, eliminating the strain of lifting heavy barrels onto the platform. Its rugged construction and anti-skid diamond plate surface ensure stable, accurate measurements, making it indispensable for industrial environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.