
Low Profile Pancake Floor Scale LED Display, 4 ft x 4 ft, 10000 lb x 1
Mfr # SL-960-4X4-LED
Zoro # G621897420
product price: $5,649.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
3 in
Overall Length
6.5 in
Scale Item
Floor Scale
Color
Black/Yellow
Power Source
Rechargable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-960-4X4-LED
Zoro #
G621897420
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
6.5 in
Overall Width
6.5 in
Details
Scale Item
Floor Scale
Color
Black/Yellow
Power Source
Rechargable Battery
Includes
SL-7510-SS Indicator
Capacity
10,000 lb
Material
Steel
Scale Display
LED
Accuracy
± 1 lb
Description
The SellEton SL-960 Low Profile Pancake Scale is an ideal solution for speeding up the weighing process with exceptional efficiency. Robustly engineered to meet the demands of frequent truck and vehicle weighing, it is an indispensable tool for businesses shipping 30 or more pallets daily. With LED Display.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.