Zoro Homepage

Low Profile Tank Mounts LCD Display, 300000 lb, 4PK

  • Mfr # SL-352-TM-LCD-300

  • Zoro # G421897828


product price: $31,901.99
/pk 4, $7,975.50/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
2.5 in
Overall Length
8 in
Scale Display
LCD
Includes
SL-7510-SS-C Indicator
Capacity
300,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-352-TM-LCD-300
Zoro #
G421897828
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Overall Length
8 in
Overall Width
8 in

Details

Item
Tank Mounts
Scale Display
LCD
Includes
SL-7510-SS-C Indicator
Capacity
300,000 lb
Color
Grey
Material
Alloy Steel

Description

The SellEton SL-352-TM Low Profile Load Cell Conversion Kit is a comprehensive solution that simplifies weighing setups while ensuring precision and reliability in demanding environments. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.