
Low Profile Tank Mounts LCD Display, 40000 lb, 4PK
Mfr # SL-352-TM-LCD-40
Zoro # G721897917
product price: $12,760.99
/pk 4, $3,190.25/ea
Free Shipping & Returns
Key Features
Capacity
40,000 lb
Overall Height
1.35 in
Material
Alloy Steel
Overall Length
4 in
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-352-TM-LCD-40
Zoro #
G721897917
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.35 in
Overall Length
4 in
Overall Width
4 in
Details
Capacity
40,000 lb
Material
Alloy Steel
Item
Tank Mounts
Scale Display
LCD
Color
Grey
Includes
SL-7510-SS-C Indicator
Description
The SellEton SL-352-TM Low Profile Load Cell Conversion Kit is a comprehensive solution that simplifies weighing setups while ensuring precision and reliability in demanding environments. With LCD Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.