Zoro Homepage

Low Profile Tank Mounts LCD Display, 500000 lb, 4PK

  • Mfr # SL-352-TM-LCD-500

  • Zoro # G321897904


product price: $39,877.99
/pk 4, $9,969.50/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Scale Display
LCD
Capacity
500,000 lb
Color
Grey
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-352-TM-LCD-500
Zoro #
G321897904
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Height
4.75 in
Overall Width
10 in

Details

Material
Alloy Steel
Scale Display
LCD
Capacity
500,000 lb
Color
Grey
Item
Tank Mounts
Includes
SL-7510-SS-C Indicator

Description

The SellEton SL-352-TM Low Profile Load Cell Conversion Kit is a comprehensive solution that simplifies weighing setups while ensuring precision and reliability in demanding environments. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.