Zoro Homepage

Low Profile Tank Mounts LED Display, 60000 lb, 4PK

  • Mfr # SL-352-TM-LED-60

  • Zoro # G721897849


product price: $15,949.99
/pk 4, $3,987.50/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Length
4 in
Color
Grey
Material
Alloy Steel
Scale Display
LED
Capacity
60,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-352-TM-LED-60
Zoro #
G721897849
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
1.6 in

Details

Color
Grey
Material
Alloy Steel
Scale Display
LED
Capacity
60,000 lb
Includes
SL-7510-SS-C Indicator
Item
Tank Mounts

Description

The SellEton SL-352-TM Low Profile Load Cell Conversion Kit is a comprehensive solution that simplifies weighing setups while ensuring precision and reliability in demanding environments. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.