
Multi-Purpose Weigh Beam System, 36 in, 5000 lb x 1
Mfr # SL-WB-36-5K
Zoro # G421897545
product price: $856.99
/ea
Free Shipping & Returns
Key Features
Includes
SL-7516-B Indicator
Material
Carbon Steel
Overall Length
4 in
Power Source
Rechargable Battery
Scale Item
Weigh Beam System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-WB-36-5K
Zoro #
G421897545
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
36 in
Details
Includes
SL-7516-B Indicator
Material
Carbon Steel
Power Source
Rechargable Battery
Scale Item
Weigh Beam System
Capacity
5,000 lb
Accuracy
± 1 lb
Color
Black
Description
The SellEton SL-WB Multi-Purpose Weigh Beam System is expertly crafted to deliver precision, versatility, and durability in a single, easy-to-install package. Whether weighing cattle, managing feed silos, or measuring materials on a construction site, this system adapts to your environment, providing accurate readings every time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.