Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Drum Scale, 1000 - 10000 lb

  • Mfr # SL-917-38x33

  • Zoro # G021897815


product price: $1,363.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Standards
NTEP
Accuracy
± 1 lb
Scale Item
Drum Scale
Overall Height
4 in
Includes
SL-7515-C LCD Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-917-38x33
Zoro #
G021897815
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
33 in
Overall Width
38 in

Details

Standards
NTEP
Accuracy
± 1 lb
Scale Item
Drum Scale
Includes
SL-7515-C LCD Indicator
Material
Steel
Color
Blue
Capacity
10,000 lb

Description

The SellEton SL-917 Portable Drum Scale is an ideal solution for versatile weighing needs. Designed for both industrial environments and healthcare facilities, this scale simplifies drum weighing and provides easy access for wheelchair users. Built-in ramps and safety bars ensure secure and straightforward use when moving dollies or wheelchairs onto the scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.