
Portable Drum Scale NTEP, 48 in x 48 in, 10000 lb x 2
Mfr # SL-917-48x48-10K
Zoro # G521897438
product price: $3,240.99
/eaKey Features
Material
Steel
Includes
SL-7510 Mild Steel Indicator
Standards
NTEP
Overall Length
56 in
Scale Item
Drum Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-917-48x48-10K
Zoro #
G521897438
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
56 in
Overall Height
3.5 in
Overall Width
56 in
Details
Material
Steel
Includes
SL-7510 Mild Steel Indicator
Standards
NTEP
Scale Item
Drum Scale
Accuracy
± 2 lb
Color
Blue
Capacity
10,000 lb
Description
The SellEton SL-917 NTEP Certified Portable Drum Scale is a state-of-the-art solution designed to provide precise and effortless handling of heavy or unwieldy loads. Whether weighing drums, barrels, or other industrial containers, this robust scale ensures accurate measurements every time, enhancing operational efficiency and reducing potential errors in inventory management.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.