Stainless Steel Washdown Floor Scale with Lift, Diamond Plate, 3 ft x 3 ft, 1000 - 10000 lb

  • Mfr # SL-800-SS-LT-3X3-D
  • Zoro # G721897443
product price: 
$
6,652.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Floor Scale
Capacity
10,000 lb
Overall Width
3 in
Overall Length
3 in
Overall Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-800-SS-LT-3X3-D
Zoro #
G721897443
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
4 in

Details

Scale Item
Floor Scale
Capacity
10,000 lb
Includes
SL-7510-SS Indicator
Material
Stainless Steel
Color
Grey
Power Source
Rechargable Battery
Standards
NTEP
Accuracy
± 2 lb

Description

The SellEton SL-800-SS-LT NTEP Certified Lift-Up Washdown Floor Scale is designed to meet demanding operational and hygiene requirements, ensuring efficiency and cleanliness. With heavy-duty stainless steel construction and NTEP certification, this scale provides a reliable solution for both pit and above-ground use, making it ideal for industries that prioritize accuracy and sanitation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.