Zoro Homepage

S-Type Load Cell, 10000 lb

  • Mfr # SL-312-TM-10K

  • Zoro # G021897785


product price: $2,898.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12.25 in
Housing Material
Steel
Material
Steel
Overall Length
3.37 in
Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-312-TM-10K
Zoro #
G021897785
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.25 in
Overall Length
3.37 in
Overall Width
3.37 in

Details

Housing Material
Steel
Material
Steel
Item
Crane Scale
Capacity
10,000 lb
Includes
SL-7510-SS-C Indicator
Color
Grey

Description

The SellEton SL-312-TM S-Type Load Cell with Connection Links provides a seamless solution for a wide range of weighing needs, replicating the functionality of traditional crane scales. Designed with secure connection points at both the top and bottom, this system ensures stable and accurate measurements for both standard weighing and test applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.