Stainless Steel Bench Scale with Free Software, 12 in x 14 in, 150 lb

  • Mfr # SL-915-SS-12X14-150

  • Zoro # G621897437


product price:  $1,094.99
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargable Battery
Standards
NTEP
Material
Stainless Steel
Overall Length
14 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-915-SS-12X14-150
Zoro #
G621897437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
4 in
Overall Width
12 in

Details

Power Source
Rechargable Battery
Standards
NTEP
Material
Stainless Steel
Includes
SL-7510-SS-C Indicator, AC Adapter
Color
Grey
Scale Item
Bench Scale
Accuracy
± 0.02 lb
Capacity
150 lb

Description

The SellEton SL-915-SS NTEP Stainless Steel Washdown Bench Scale is designed to enhance operations with advanced wireless technology. Built for industries that require robust, precise weighing solutions, it withstands harsh environments while delivering reliable performance. Ideal for portion control, food processing, and heavy-duty manufacturing, this scale ensures accurate measurements and seamless integration into any workflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.