Stainless Steel Bench Scale with Free Software, 18 in x 18 in, 400 lb

  • Mfr # SL-915-SS-18X18-400

  • Zoro # G521897537


product price:  $1,694.99
/ea
Free Shipping & Returns

Key Features

Capacity
400 lb
Scale Item
Bench Scale
Overall Length
18 in
Standards
NTEP
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-915-SS-18X18-400
Zoro #
G521897537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Overall Height
4.25 in

Details

Capacity
400 lb
Scale Item
Bench Scale
Standards
NTEP
Accuracy
± 0.05 lb
Color
Grey
Material
Stainless Steel
Includes
SL-7510-SS-C Indicator, AC Adapter
Power Source
Rechargable Battery

Description

The SellEton SL-915-SS NTEP Stainless Steel Washdown Bench Scale is designed to enhance operations with advanced wireless technology. Built for industries that require robust, precise weighing solutions, it withstands harsh environments while delivering reliable performance. Ideal for portion control, food processing, and heavy-duty manufacturing, this scale ensures accurate measurements and seamless integration into any workflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.