Zoro Homepage

Stainless Steel High Precision Bench Scale, LED Display, 6 - 60 lb

  • Mfr # SL-915-SS-HP-LED

  • Zoro # G021897648


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Overall Width
10 in
Standards
NTEP
Capacity
60 lb
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-SS-HP-LED
Zoro #
G021897648
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Width
10 in
Overall Height
4 in

Details

Standards
NTEP
Capacity
60 lb
Material
Stainless Steel
Scale Item
Bench Scale
Power Source
Rechargable Battery
Color
Grey
Accuracy
± 0.002 lb
Includes
SL-7510-SS-C Indicator, AC Adapter

Description

The SellEton SL-915-SS-HP NTEP Stainless Steel Tabletop High-Precision Bench Scale is the ultimate solution for environments where cleanliness and accuracy are critical. Engineered to deliver flawless performance, it excels even under the most demanding conditions. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.