Stainless Steel Multi-Purpose Weighing Kit NTEP, 4 Count, 10000 lb, 4PK

  • Mfr # SL-720-20K-SS

  • Zoro # G521897841


product price: $2,830.99
/pk 4, $707.75/ea
Free Shipping & Returns

Key Features

Includes
SL-7510 Mild Steel Indicator, 4 Load Cells
Material
Stainless Steel
Color
Grey
Scale Item
Load Cells
Capacity
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-720-20K-SS
Zoro #
G521897841
UPC #
-
Country of Origin
United States

Details

Includes
SL-7510 Mild Steel Indicator, 4 Load Cells
Material
Stainless Steel
Color
Grey
Scale Item
Load Cells
Capacity
20,000 lb
Standards
NTEP
Scale Display
LED

Description

The SellEton SL-720 Weighing Kit is engineered to exceed expectations, providing all the components needed to build a custom scale tailored to your specific requirements. Ideal for weighing liquids in tanks and hoppers or measuring unconventional materials, this high-quality kit ensures precision, reliability, and consistent performance in every application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.