Stainless Steel Washdown Floor Scale with Lift, Diamond Plate, 5 ft x 5 ft, 1000 - 10000 lb
- Mfr # SL-800-SS-LT-5X5-D
- Zoro # G021897709
product price:Â
$
10,152.99
/ea
Key Features
Scale Item
Floor Scale
Capacity
10,000 lb
Overall Width
5 in
Overall Length
5 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-800-SS-LT-5X5-D
- Zoro #
- G021897709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 in
- Overall Length
- 5 in
- Overall Height
- 4 in
Details
- Scale Item
- Floor Scale
- Capacity
- 10,000 lb
- Includes
- SL-7510-SS Indicator
- Color
- Grey
- Accuracy
- ± 2 lb
- Material
- Stainless Steel
- Standards
- NTEP
- Power Source
- Rechargable Battery
Description
The SellEton SL-800-SS-LT NTEP Certified Lift-Up Washdown Floor Scale is designed to meet demanding operational and hygiene requirements, ensuring efficiency and cleanliness. With heavy-duty stainless steel construction and NTEP certification, this scale provides a reliable solution for both pit and above-ground use, making it ideal for industries that prioritize accuracy and sanitation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.