Stainless Steel Shear Beam Load Cell Sensors Small Envelope, 4 Count, 4PK

  • Mfr # GX-1-2T-C3-4-SS

  • Zoro # G521897872


product price: $964.99
/pk 4, $241.25/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
222.5 in
Color
Grey
Overall Width
50.8 in
Overall Height
50.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX-1-2T-C3-4-SS
Zoro #
G521897872
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
222.5 in
Overall Width
50.8 in
Overall Height
50.8 in

Details

Material
Stainless Steel
Item
Load Cells
Color
Grey
Capacity
10,000 lb
Includes
4 Load Cells
Standards
NTEP

Description

The SellEton GX-1-2T-C3 NTEP Certified Shear Beam Load Cell Sensors provide the accuracy and compliance your business needs. Specifically engineered for platform floor scales, these sensors ensure precise weight measurements while meeting strict NTEP certification standards. Ideal for businesses requiring legal-for-trade applications, they safeguard your operations from the costly risks of non-compliance, while maintaining consistent reliability in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.