Stainless Steel Washdown Floor Scale, Smooth Surface, 3 ft x 3 ft, 1000 - 5000 lb

  • Mfr # SL-800-SS-3X3-5K-S

  • Zoro # G221897806


product price: $4,180.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Capacity
5,000 lb
Overall Width
3 in
Overall Length
3 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-SS-3X3-5K-S
Zoro #
G221897806
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
4 in

Details

Color
Grey
Capacity
5,000 lb
Material
Stainless Steel
Includes
SL-7510-SS Indicator
Accuracy
± 1 lb
Power Source
Rechargable Battery
Scale Item
Floor Scale
Standards
NTEP

Description

The SellEton SL-800-SS Washdown Floor Scale is engineered to meet the strict requirements of environments where hygiene and cleaning efficiency are essential. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while delivering accurate measurements even in harsh conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.