Shop ZORO SELECT
See all product information
Create Account
Telescope Box, Kraft, 48H x 4L x 4W in
- Mfr # 1GC348
- Zoro # G022432237
product price:Â
$
6.35
/ea
Sold in multiples of 25 for
$158.75
Key Features
Loading Style
Top Loading
Wall Type
Single Wall
Box Color
Kraft
Inside Height
48 in, 95 in
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1GC348
- Zoro #
- G022432237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Width
- 4 in
- Inside Height
- 48 in, 95 in
- Inside Length
- 4 in
- Wall Thickness
- 3/16 in
Details
- Loading Style
- Top Loading
- Wall Type
- Single Wall
- Box Color
- Kraft
- Item
- Telescope Box
- Material
- Corrugated Cardboard
- Maximum Load Capacity
- 65 lb
- Board Test
- 32 ECT
- Closure Style
- FOL
- Fluting Profile
- C Flute
- Post-Consumer Recyclability
- 60 %
- Adjustability Style
- Telescopic
- Box Shape
- Tall
- Shell Material
- Corrugated Cardboard
Description
Telescope Box, Box Style Telescopic, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 48 in, 95 in, 32 ECT, Outside Length Not Applicable, Outside Width Not Applicable, Outside Height Not Applicable, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Post-Consumer Recyclability 60 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.