Stainless Steel Washdown Floor Scale with Lift, Smooth Surface, 3 ft x 3 ft, 1000 - 10000 lb

  • Mfr # SL-800-SS-LT-3X3-S

  • Zoro # G621897628


product price:  $4,946.99
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargable Battery
Overall Height
4 in
Capacity
10,000 lb
Includes
SL-7510-SS Indicator
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-SS-LT-3X3-S
Zoro #
G621897628
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
3 in
Overall Length
3 in

Details

Power Source
Rechargable Battery
Capacity
10,000 lb
Includes
SL-7510-SS Indicator
Material
Stainless Steel
Accuracy
± 2 lb
Color
Grey
Standards
NTEP
Scale Item
Floor Scale

Description

The SellEton SL-800-SS-LT NTEP Certified Lift-Up Washdown Floor Scale is designed to meet demanding operational and hygiene requirements, ensuring efficiency and cleanliness. With heavy-duty stainless steel construction and NTEP certification, this scale provides a reliable solution for both pit and above-ground use, making it ideal for industries that prioritize accuracy and sanitation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.