Zoro Homepage

Truck Axle Cargo Scale, 20 ft x 10 ft

  • Mfr # SL-934-20X10

  • Zoro # G821897800


product price: $43,764.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Standards
NTEP
Overall Height
5.75 in
Overall Length
316 in
Overall Width
118 in
Scale Item
Vehicle Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-934-20X10
Zoro #
G821897800
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.75 in
Overall Length
316 in
Overall Width
118 in

Details

Standards
NTEP
Scale Item
Vehicle Scale
Accuracy
± 20 lb
Includes
SL-7510-SS-C Indicator, Ramps and Rails
Capacity
120,000 lb
Material
Steel
Color
Red

Description

The SellEton SL-934 Axle Truck Cargo Scale provides an accurate solution for legal and precise load management. This low-profile truck scale is designed for heavy-duty commercial weighing and is ideal for applications ranging from logistics and warehousing to weighing various types of trucks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.