Shipping Tag, Colored, Red, PK1000
Mfr # 61KU24
Zoro # G406428450
product price:Â $47.35
/pk 1000, $0.05/eaKey Features
Tag Number
#5
Card Stock Gauge
13 Points
Tag Material
Paper
Shipping Tag Type
Colored
Tag Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61KU24
Zoro #
G406428450
UPC #
-
Country of Origin
China
Dimensions
Tag Height
4 3/4 in
Tag Width
2 3/8 in
Details
Item
Shipping Tag
Tag Number
#5
Card Stock Gauge
13 Points
Tag Material
Paper
Shipping Tag Type
Colored
Tag Color
Red
Tag Style
Pre-Strung
Grommet Included
Yes
Grommet Material
Paper
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Red, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.