
Truck Scale Weigh Pad System, 20 in x 36 in, 6 Count, 6PK
Mfr # SL-928-20X36-6
Zoro # G821897466
product price: $24,882.99
/pk 6, $4,147.17/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Scale Display
LCD
Material
Aluminum
Overall Width
20 in
Capacity
150,000 lb
Scale Item
Vehicle Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-928-20X36-6
Zoro #
G821897466
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Overall Length
36 in
Overall Height
2 in
Details
Scale Display
LCD
Material
Aluminum
Capacity
150,000 lb
Scale Item
Vehicle Scale
Accuracy
± 30 lb
Includes
SL-7561 Indicator
Color
Yellow
Description
The SellEton SL-928 Portable Weigh Pads provide a versatile solution for accurate, on-the-go weighing of vehicles and heavy machinery. Designed for ease of use, these weigh pads simplify mobile weighing on construction sites, roadside operations, or any field environment. Built for flexibility and precision, they can handle up to 50,000 lbs per axle grouping, making them suitable for a wide range of vehicles, from small carts to large trucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.