USA Made Floor Scale, NTEP Certified, 6 ft x 6 ft, 1000 - 10000 lb

  • Mfr # SL-900-USA-6X6-10K

  • Zoro # G121897579


product price:  $8,529.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Scale Item
Floor Scale
Capacity
10,000 lb
Overall Width
6 in
Overall Length
6 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL-900-USA-6X6-10K
Zoro #
G121897579
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
6 in
Overall Height
4 in

Details

Scale Item
Floor Scale
Capacity
10,000 lb
Includes
Ohaus Defender Indicator
Accuracy
± 2 lb
Standards
NTEP
Color
Grey
Power Source
Rechargable Battery
Material
Steel

Description

The SellEton SL-900-USA Floor Scales are designed to meet the demands of rigorous industrial use. This NTEP-certified scale ensures accuracy and compliance, making it legal for trade applications. Whether handling heavy or light loads, it delivers robust performance and precise measurements you can rely on.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.