USE Made Aluminum Floor Scale, NTEP Certified, 2 ft x 2 ft, 1000 - 2500 lb

  • Mfr # SL-900-USA-AL-2X2-2.5K

  • Zoro # G021897716


product price:  $1,778.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Capacity
2,500 lb
Standards
NTEP
Overall Width
2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-900-USA-AL-2X2-2.5K
Zoro #
G021897716
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
2 in
Overall Height
4 in

Details

Material
Aluminum
Capacity
2,500 lb
Standards
NTEP
Scale Item
Floor Scale
Accuracy
± 0.5 lb
Color
Grey
Includes
SL-7510-SS Indicator

Description

The SellEton SL-900-USA-AL Aluminum Floor Scale combines lightweight durability, industrial-grade performance, and full customization in a legal-for-trade package you can trust. Designed for operations requiring corrosion resistance, easy mobility, and precise weighing, this scale allows you to configure a solution tailored to your exact needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.