USE Made Aluminum Floor Scale, NTEP Certified, 3 ft x 3 ft, 2500 lb x .5

  • Mfr # SL-900-USA-AL-3X3-2.5K

  • Zoro # G121897531


product price:  $2,075.99
/ea
Free Shipping & Returns

Key Features

Standards
NTEP
Overall Length
3 in
Material
Aluminum
Color
Grey
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-900-USA-AL-3X3-2.5K
Zoro #
G121897531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
3 in
Overall Height
4 in

Details

Standards
NTEP
Material
Aluminum
Color
Grey
Capacity
2,500 lb
Accuracy
± 0.5 lb
Scale Item
Floor Scale
Includes
SL-7510-SS Indicator

Description

The SellEton SL-900-USA-AL Aluminum Floor Scale combines lightweight durability, industrial-grade performance, and full customization in a legal-for-trade package you can trust. Designed for operations requiring corrosion resistance, easy mobility, and precise weighing, this scale allows you to configure a solution tailored to your exact needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.