
Wireless Floor Scale, NTEP Certified, 3 ft x 3 ft, 1000 - 10000 lb
Mfr # SL-800-W-3X3-10K
Zoro # G921897649
product price: $2,728.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Accuracy
± 2 lb
Corded/Wireless
Wireless
Overall Length
3 in
Scale Item
Floor Scale
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-W-3X3-10K
Zoro #
G921897649
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Overall Height
4 in
Overall Width
3 in
Details
Accuracy
± 2 lb
Corded/Wireless
Wireless
Scale Item
Floor Scale
Material
Steel
Color
Grey
Power Source
AC Adapter
Includes
SL-7510 Mild Steel Indicator
Capacity
10,000 lb
Standards
NTEP
Description
The SellEton SL-800-W Wireless Floor Scale provides an efficient and accurate solution for weight management. This NTEP-certified industrial floor scale enhances operational efficiency by eliminating wired connections, enabling seamless data transmission directly to remote systems. Ideal for dynamic industrial environments, it offers the flexibility and precision required for reliable weighing tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.