Shop VALUGARD
See all product information
Create Account
Aluminum Bracket ANSI/CSA
- Mfr # 12F749010
- Zoro # G224157754
product price:Â
$
17.35
/ea
Key Features
Length
8 in
Width
9.75 in
Visor Height
0.75 in
Visor Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F749010
- Zoro #
- G224157754
- UPC #
- 684892049011
- Country of Origin
- China
- Item
- Faceshield
- Visor Material
- Aluminum
Dimensions
- Length
- 8 in
- Width
- 9.75 in
- Visor Height
- 0.75 in
Description
ValuGard Aluminum Bracket. Universal Mounting Tabs will accommodate a wide variety of replacement windows and visors. Aluminum construction with spring adjustment system to be worn around hard hats. Position stop friction joint holds window in place when not in use. Bracket fits most conventional cap-style hard hats.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.